Shop All Solenoid Valves
Redhat
12V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size
Mfr # 8210G002
Zoro # G0446747
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Center Line Pipe Center Size 1 15/16 in
- Electrical Connections 1/2" Conduit w/18" Leads
- Valve Design 2-Way/2-Position
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Redhat
- MFR # 8210G002
- Zoro # G0446747
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Center Line Pipe Center Size | 1 15/16 in |
Orifice Dia. | 5/8 in |
Overall Height | 3 3/8 in |
Overall Length | 2 3/4 in |
Pipe Size | 1/2" |
Overall Width | 2 5/16 in |
Nominal Pipe Size | 1/2 in |
Orifice Diameter | 5/8 in |
Center L"e Pipe Center Size | 1 15/16" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1/2 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 4, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" X 10" 304 SS NIPPLE (304-214)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Brass Pipe Nipple (706113-0440)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- HYDROSCIENTIFIC SINGLE FILTER HOUSING, ACCEPTS 4.5OD X 9.75L FILTER CARTRIDGE, 304SS (HF4510SS-10)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (SC8210G003)
- REDHAT 240V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G176)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 3 in Pipe Size (8215A040CSA)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8223G023)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G002)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 1 in Pipe Size (JB8214250CSA)
- ASCO RED-HAT II 120V-AC 1/4IN NPT SOLENOID VALVE (8320G184)
- Redhat Valves