Shop All Gas Valves
Asco
Shutoff Valve 1 1/4" Nc 24V 0/25, Fuel Gas, 24VAC, Shut Off
Mfr # S261SG01N3GJ7
Zoro # G7689591
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Capacity 17,10,000
- Coil Volts 24VAC
- Gas Type Fuel Gas
- Inlet Size 1-1/4" NPT
- Outlet Size 1-1/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asco
- MFR # S261SG01N3GJ7
- Zoro # G7689591
- UPC # 00694776959138
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1-1/4" NPT |
Outlet Size | 1-1/4" NPT |
Details
BtuH Capacity | 17,10,000 |
Coil Volts | 24VAC |
Gas Type | Fuel Gas |
Valve Type | Shut Off |
For Use With | For On-Off Control of Fuel Gas in Commercial and Industrial Gas Burners |
Ambient Temp. Range | -20 Degrees to 175 Degrees F |
Item | Shutoff Valve 1 1/4" Nc 24V 0/25 |
Max. Inlet Pressure | 25 psi |
Standards | C/I (3.9) |
Description
Shutoff Vlv 1 1/4 In.Nc 24V 0/25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vu53S2034 1/2" Sweat N.C. Fan (VU53S2034)
- DAYTON Upblast Less Drive Package, 11-1/4 In (4YY14)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-203)
- DAYTON Motor Slide Rails (VTSYT1515LRG)
- ASCO K3A782U 120V 1-1/2" 2-Way N.C. (K3A782U)
- ASCO Repair Internal Valve Kit (323-581)
- ASCO 8215G020 120/60 110/50 Ac (8215G020)
- ASCO 8215A090Csa 120/60 110/50Vac (8215A090CS)
- ASCO S262Sg02N3Fj5 120V 1" Npt. 2-Way (S262SG02N3)
- ASCO K3A462U 120V 1" 2-Way N.C. (K3A462U)
- BLUE FLAME Black Flat Zinc Gas Valve Flange Kit (DKS.0505)
- Asco Gas Valves