Shop All Solenoid Valve Coils
Asco
RedHat Solenoid Valve Coil, 24VAC, 60 Hz, 15.4W
Mfr # 099257-004-D*
Zoro # G5298492
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC
- Watts 15.4 W
- Coil Insulation Class F
- Coil Enclosure General Purpose without Junction Box
- Electrical Connection 18 in Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 099257-004-D*
- Zoro # G5298492
- Country of Origin Mexico
- Category Solenoid Valve Coils
Details
Voltage | 24V AC |
Watts | 15.4 W |
Coil Insulation Class | F |
Coil Enclosure | General Purpose without Junction Box |
Item | Solenoid Valve Coil |
Electrical Connection | 18 in Leads |
Hz | 60 |
NEMA Rating | 1 |
Electrical Connections | 18" Leads |
NEMA Enclosure Rating | 1 |
Frequency | 60 Hz |
Wattage | 15.4 W |
Description
Solenoid Valve Coil, Coil Enclosure General Purpose without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 24V AC, Wattage 15.4 W, NEMA Enclosure Rating 1, Frequency 60 Hz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST-TITE T-Cone Combination Cleanout Test Plug 2" (86385)
- ZURN Dome Strainer, 4 5/8 in H, Cast Iron (JP2190-CI-DOME)
- ZORO SELECT Oval Tub and Shower Flange, 4" L (30325)
- OAKBROOK COLLECTION Faucet Handle Clear (RP 13090)
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 15.4W (099257-001-D*)
- ASCO RedHat Solenoid Valve Coil, 120V, 60 Hz, 20W (099257-005-D*)
- ASCO RedHat Solenoid Valve Coil, 480VAC, 60 Hz, 6.1W (238210-088-D*)
- ASCO RedHat Solenoid Valve Coil, 208-220/50VAC, 60 Hz (238610-058-D*)
- ASCO 24vdc Coil (501695-006-D)
- ASCO RedHat Solenoid Valve Coil, 120/110VAC, 60/50 Hz (266763-902-D*)
- ASCO RedHat Solenoid Valve Coil, 24VAC, 60 Hz, 16.1W (272610-005-D*)
- Asco Solenoid Valve Coils