Shop All Emergency Shut-Off Valves
Asco
RedHat Gas Shutoff Valve, Cable Release, 1 In
Mfr # HV216585002
Zoro # G2820404
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Valve Design 2-Way
- Body Material Aluminum
- Tube Material 430F Stainless Steel
- Control Method Cable Release to Close
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # HV216585002
- Zoro # G2820404
- UPC # 094704493077
- Country of Origin United States
- Category Emergency Shut-Off Valves
Dimensions
Pipe Size | 1" |
Width | 5 3/8 in |
Orifice Dia. | 1 5/8 in |
Height | 7 3/16 in |
Overall Width | 5 3/8 in |
Overall Height | 7 3/16 in |
Orifice Diameter | 1 5/8 in |
Description
Gas Shut-Off Valve, Control Method Cable Release to Close, Pipe Size 1 in, Minimum Pressure Differential 0 psig, Maximum Pressure Differential 150 psig, Valve Design 2-Way, Valve Configuration Normally Closed (NC), Body Material Aluminum, Cv Flow Factor 23, Spring Material 302 Stainless Steel, Seal Material Buna-N, Tube Material 305 Stainless Steel, Maximum Fluid Temperature 132 Degrees F, Standards UL Component Listed, Overall Height 7 3/16 in, Product Type Cable Controlled Gas Shutoff Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 4in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.400)
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Zinc, Zinc Finish, Lavatory/Kitchen, Slip-Nut And Washer (1PNW6)
- ZORO SELECT Flange, Steel, 1 1/4" Pipe Size, Class 300 (BULK-PF-548)
- PARKER Tubing, Black, Overall 1000 ft L (PEFR-4-1000)
- ASCO Gas Shutoff Valve, Cable Release, 1 1/4 In (HV216585003)
- ASCO RedHat Gas Shutoff Valve, Cable Release, 1 1/2 In (HV216585004)
- ASCO RedHat Gas Shutoff Valve, Cable Release, 2 In (HV216585005)
- SHARKBITE STRT STP VLV 1/2""PX3/8""C (23037LFA4)
- KEENEY MFG 3/8" FIP x 3/8" OD Quarter Turn Straight Valve, Chrome (PP52PCLF)
- LEGEND VALVE 1/2" S-11 WASH. MACHINE VALVE (111-134)
- KEENEY MFG Valve W/Wtr Hmmr 1/2X3/8 (K2048WHALF)
- Asco Valves