Shop All Piston Valves
Asco
RedHat Angle Body Piston Valve, Bronze, NC, 1.25In
Mfr # 8290A017
Zoro # G3284355
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Operator Size 90 mm
- Center Line Pipe Center Size 8 11/16"
- Valve Design 2-Way/2-Position
- Valve Configuration Normally Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 8290A017
- Zoro # G3284355
- UPC # 094700489074
- Country of Origin United States
- Category Piston Valves
Dimensions
Pipe Size | 1 1/4" |
Operator Size | 90 mm |
Center Line Pipe Center Size | 8 11/16" |
Overall Height | 9-11/16" |
Overall Width | 9-1/3" |
Pipe Size - Valves | 1 1/4 in |
Overall Length | 4-1/3" |
Orifice Dia. | 1-1/4" |
Orifice Diameter | 1 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Description
Angle Body Piston Valve, Nominal Pipe Size 1 1/4 in, Orifice Diameter 1 1/4 in, Coefficient of Volume (Cv) 36, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Steam - Maximum 150 psi, Operating Pressure Differential Water - Maximum 180 psi, Fluid Temperature - Maximum 366 Degrees F, Environmental Rating Indoor, Outdoor, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Bronze, Seal Material FKM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Gem-2 112-1.6 Yg Flush Valve (3070263)
- LIBERTY PUMPS 1-1/2" FNPT Cast Iron High Temp. Swing Check Valve (HCV150)
- THRIFCO PLUMBING 3/4 Inch x 1/2 Inch Slip x Slip PVC Bushing/Reducer SCH 40 (8113304)
- ZORO SELECT Low Lead Brass Solid Square Head Plug, Male NPT, 1/2" Pipe Size (706114-08)
- ASCO RedHat Angle Body Piston Valve, SS, NC, 1/2 In (8290B045)
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 1/2 In (8290A384)
- ASCO RedHat Angle Body Piston Valve, SS, NC, 3/4 In (8290B048)
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 3/4 In (8290B005)
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 1 In (8290B010)
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 1/2 In (8290B002)
- ASCO RedHat Angle Body Piston Valve, SS, NC, 1/2 In (8290A393)
- Asco Valves