Shop All Solenoid Valves
Asco
RedHat Air Operated Valve, 2-Way, NC, 3/8 In, FNPT
Mfr # P210C093
Zoro # G3508303
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Center Line Pipe Center Size 3 7/16 in
- Valve Design 2-Way
- Body Material Brass
- Orifice Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # P210C093
- Zoro # G3508303
- UPC # 094706061564
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size | 3/8" |
Center Line Pipe Center Size | 3 7/16 in |
Orifice Dia. | 5/8 in |
Overall Width | 2 9/32 in |
Overall Height | 4 in |
Overall Length | 2 3/4 in |
Center L"e Pipe Center Size | 3 7/16" |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 2.8, Nominal Valve Size 3/8 in, Actuator Air Port Connection 1/8 in FNPT, Connection Type - Side 1 NPT, Connection Type - Side 2 NPT, For Media Gas, Steam, Water, Diaphragm Material Buna-N, Operating Temperature - Maximum 180 Degrees F, Maximum Pressure - Operating 125 psi, Valve Deactivated State Normally Closed (NC), Body Material Brass, Diaphragm Valve Type 2-Way, Seal Material Buna-N, Overall Length 2.75 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Manual, 8" Mount, Commercial 4 Hole Kitchen Faucet with Side Spray (2400LF)
- ZORO SELECT Ball Valve, Full, 1/2" Size, 1000 psi, 3-Way (06Q051N04012)
- DELTA Dryden Aerator - Water-Efficient - 1.2 GPM (RP52657-1.2)
- AMERICAN BUILT PRO Water Heater Pan, 22 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP22-Und P3)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A001V)
- ASCO RED-HAT II 12V-DC SOLENOID VALVE (X210546017001F3)
- ASCO 8210G002 24/60 Vac 1/2" Npt. (8210G002)
- ASCO 8210G095 24/60V Ac 3/4" Npt. (8210G095)
- ASCO Valve 2-Way Pulltype Solenoid 6-Amp (EF8016G1)
- ASCO 100/240V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320R184 100-240)
- BRAY Valve 24Vdc Solenoid (630250-21524536)
- Asco Solenoid Valves