Shop All Plumbing Parts
Asco
Rebuild Kit For 8353
Mfr # 262964
Zoro # G5275532
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solenoid Valve
- For Use With Mfr. Model Number 8353 057 & 8353F038
- Includes Instructions, Diaphragm Assembly and Diaphragm Assembly/Pilot
- Product Type Valve Repair Kit
- Compatible with Manufacturer Model Number 8353 057, 8353F038
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 262964
- Zoro # G5275532
- Country of Origin Mexico
- Category Plumbing Parts
Details
Type | Solenoid Valve |
For Use With Mfr. Model Number | 8353 057 & 8353F038 |
Item | Sh37 Cp Screw Wood Phillips #14 X 1-1/2 |
Includes | Instructions, Diaphragm Assembly and Diaphragm Assembly/Pilot |
Product Type | Valve Repair Kit |
Compatible with Manufacturer Model Number | 8353 057, 8353F038 |
Valve Type | Solenoid Valves |
For Use with Mfr. Model Number | 8353 057, 8353F038 |
Compatible Manufacturer Part Number | 8353 057, 8353F038 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Diaphragm Assembly and Diaphragm Assembly/Pilot, Compatible with Manufacturer Model Number 8353 057, 8353F038, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Welded, 1/2x16 (793M99)
- ZORO SELECT 1/2" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1882-020)
- BLACK SWAN PTFE Tape-Low Density-U.S.A. 1" X 520" (02235)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Connection Size: 1/2" (B-8171)
- ASCO Rebuild Kit For 8262 (304354-J)
- ASCO Rebuild Kit (304065)
- ASCO Rebuild Kit (302709)
- ASCO Rebuild Kit For 8262 (302003-T)
- ASCO RH Caps, PK10 (258851)
- ASCO Rebuild Kit (310420-HW)
- PLUMB Pak PP20552 1.5 x 6 in- PVC Extension Tube (8445256)
- Asco Plumbing Parts