Shop All Plumbing Parts
Asco
Rebuild Kit For 8340
Mfr # 302751
Zoro # G5275706
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solenoid Valve
- Includes Instructions, O-ring, Retaining Cap, SBSA MXX AC, Retaining Clip, Compression Spring, Washer Spring, Disc, Spring Guide, Sleeve, Disc Seal and Core MXX
- For Use With Mfr. Model Number 8340G001AC
- Standards UL Listed
- Product Type Valve Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asco
- MFR # 302751
- Zoro # G5275706
- Country of Origin United States
- Category Plumbing Parts
Details
Type | Solenoid Valve |
Includes | Instructions, O-ring, Retaining Cap, SBSA MXX AC, Retaining Clip, Compression Spring, Washer Spring, Disc, Spring Guide, Sleeve, Disc Seal and Core MXX |
For Use With Mfr. Model Number | 8340G001AC |
Item | Rebuild Kit |
Standards | UL Listed |
Product Type | Valve Repair Kit |
Compatible with Brand | Emerson |
Valve Type | Solenoid Valves |
Compatible with Manufacturer Model Number | 220/50D, 8215B080VMAC240/60 |
For Use with Mfr. Model Number | 220/50D, 8215B080VMAC240/60 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Compression Spring, Disc, Disc Seal and Core MXX, O-Rings, Retaining Cap, Retaining Clip, SBSA MXX AC, Sleeve, Spring Guide, Washer Spring, Compatible with Manufacturer Model Number 220/50D, 8215B080VMAC240/60, Compatible with Grainger Part Number 44U302, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Cap for, 3/8" Tube Size, Black (ZUSA-TF-PTC-740)
- DIXON Cam/Groove, Adapter x Hose, Shank 4", SS (G400-E-SS)
- ZURN 1.5 gpf, Manual Flush Valve, 1 in IPS Inlet (ZH6609AV-MBP-X)
- SHARKBITE ADAPTR 1/2""BRB X 3/8""CMP (UC637LFA)
- ASCO Rebuild Kit For 8210 AC (160130)
- ASCO Rebuild Kit For 8222 AC (158959)
- ASCO Rebuild Kit (306807)
- ASCO Rebuild Kit (302850)
- ASCO Rebuild Kit (302018-LT)
- ASCO Rebuild Kit (304031)
- CAMPBELL S36-80 80 GZ Well Point 0.75 x 36 in. (40884)
- Asco Plumbing Parts