Shop All Plumbing Parts
Asco
Rebuild Kit For 8267
Mfr # 162188
Zoro # G5275401
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solenoid Valve
- For Use With Mfr. Model Number 8267
- Includes Instructions, O-ring, Seat, Spring Guide, Retaining Clip, Compression Spring, Core/Disc Assembly, Retainer Spring and Conical Spring
- Product Type Valve Repair Kit
- Valve Type Solenoid Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 162188
- Zoro # G5275401
- UPC # 255112756370
- Country of Origin United States
- Category Plumbing Parts
Details
Type | Solenoid Valve |
Item | Rebuild Kit |
For Use With Mfr. Model Number | 8267 |
Includes | Instructions, O-ring, Seat, Spring Guide, Retaining Clip, Compression Spring, Core/Disc Assembly, Retainer Spring and Conical Spring |
Product Type | Valve Repair Kit |
Valve Type | Solenoid Valves |
Compatible with Manufacturer Model Number | 8267 |
For Use with Mfr. Model Number | 8267 |
Compatible Manufacturer Part Number | 8267 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Compression Spring, Core/Disc Assembly, O-Rings, Retainer Spring and Conical Spring, Retaining Clip, Seat, Spring Guide, Compatible with Manufacturer Model Number 8267, Compatible with Grainger Part Number 2KVD3, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vaccum Breaker V500Aa Rb Vac Brkr 1-1/2 X 9 w/6 1/2" Sc (0323306)
- ARMACELL 3/4" Id X 1/2" Armaflex Pipe Insul. 240/Ctn (APT03412)
- B & K Bibb Hose Nokink 1/2Mip (102-353HN)
- STEEL & OBRIEN 6" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 316SS (14WMP-6-316)
- ASCO Rebuild Kit, for 4EMF4 (304359)
- ASCO Rebuild Kit For 8320 (302141)
- ASCO Rebuild Kit For 8353E038 (222641)
- ASCO Rebuild Kit (316982)
- ASCO Rebuild Kit (302836)
- ASCO Rebuild Kit For 8262 (302055-V)
- SLOAN Hydraulic Actuator Assembly (HY32A)
- Asco Plumbing Parts & Accessories