Shop All Plumbing Parts
Asco
Rebuild Kit For 8262
Mfr # 304352-V
Zoro # G5275803
original price:
$120.00
5% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solenoid Valve
- For Use With Mfr. Model Number All prefix 8262G220V, 8262G226V, 8262G230V
- Includes Instructions, O-ring, Retaining Cap, SBSA MXX, Retaining Clip, Washer Spring, Core Assembly MXX and Snap On spring
- Standards CSA, FM, UL Listed
- Product Type Valve Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 304352-V
- Zoro # G5275803
- UPC # 094706061700
- Country of Origin United States
- Category Plumbing Parts
Details
Type | Solenoid Valve |
Item | F1 Cp Tube Outlet Flanged 2 X 4 1/2 |
For Use With Mfr. Model Number | All prefix 8262G220V, 8262G226V, 8262G230V |
Includes | Instructions, O-ring, Retaining Cap, SBSA MXX, Retaining Clip, Washer Spring, Core Assembly MXX and Snap On spring |
Standards | CSA, FM, UL Listed |
Product Type | Valve Repair Kit |
Valve Type | Combustion Valves |
Compatible with Brand | Emerson |
Compatible with Manufacturer Model Number | EF8262H226V |
For Use with Mfr. Model Number | EF8262H226V |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Core Assembly and Snap-On Spring, O-Rings, Retaining Cap, Retaining Clip, SBSA MXX, Washer Spring, Compatible with Manufacturer Model Number EF8262H226V, Compatible with Grainger Part Number 3UL64, 3UL66, 4EKW9, 4EKX1, Compatible with Brand Emerson, Standards CSA, FM, UL Listed, Valve Type Combustion Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KSRK51 Rough Valve & Hoses for Roman 5 Pieces Parts (KSRK51)
- SMITH-BLAIR Ductile Iron Coupling, 3/4 In Pipe Size (41100010510003)
- ANVIL Split-Ring Hanger, 1.75"H, Malleable Iron (560500191)
- INTERSTATE PNEUMATICS Brass 6 PK (FA418-D6)
- ASCO Rebuild Kit For 8344 (302711-MO)
- ASCO Manual Operator Kit (099068-002-*)
- ASCO Rebuild Kit, for 4NWZ8 (323471)
- ASCO MXX Coil Clip (218934)
- ASCO SC Connector (K236034)
- ASCO Rebuild Kit, for 4NWZ7 (323480)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0420HA 4 in. x 100 ft. Drain Sleeve (879361)
- Asco Plumbing Parts & Accessories