Shop All Plumbing Parts
Asco
Rebuild Kit For 8262
Mfr # 304352-E
Zoro # G5275794
original price:
$140.99
9% off
new price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solenoid Valve
- Includes Instructions, O-ring, Retaining Cap, SBSA MXX, Retaining Clip, Washer Spring, Tag, Core Assembly MXX and Snap On spring
- For Use With Mfr. Model Number 8262C226EAC
- Standards CSA, FM, UL Listed
- Product Type Valve Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 304352-E
- Zoro # G5275794
- Country of Origin United States
- Category Plumbing Parts
Details
Type | Solenoid Valve |
Item | Rebuild Kit |
Includes | Instructions, O-ring, Retaining Cap, SBSA MXX, Retaining Clip, Washer Spring, Tag, Core Assembly MXX and Snap On spring |
For Use With Mfr. Model Number | 8262C226EAC |
Standards | CSA, FM, UL Listed |
Product Type | Valve Repair Kit |
Compatible with Brand | Emerson |
Valve Type | Combustion Valves |
Compatible with Manufacturer Model Number | EF8262H226V |
Compatible Manufacturer Part Number | EF8262H226V |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Core Assembly and Snap-On Spring, O-Rings, Retaining Cap, Retaining Clip, SBSA MXX, Tag, Washer Spring, Compatible with Manufacturer Model Number EF8262H226V, Compatible with Brand Emerson, Standards CSA, FM, UL Listed, Valve Type Combustion Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP220808W-PK10)
- LEGEND VALVE 1/2" X 4" GALVANIZED NIPPLE (356-066)
- FLUSHMATE Tank Trim, Toilet, Plastic, Black (M-101526-F3B)
- MOEN COMMERCIAL Manual, 8" Mount, Residential 3 Hole Gooseneck Bar Faucet (8225)
- ASCO Rebuild Kit For 8262 (302003-T)
- ASCO Rebuild Kit (302836)
- ASCO Mini DIN Connector (290414-001)
- ASCO Rebuild Kit (302927)
- ASCO Manual Operator Kit (099068-002-*)
- ASCO Rebuild Kit, for 5LU32 (304395)
- JAY R. SMITH MANUFACTURING Cap Nut, Water Closet (76268-08-61)
- Asco Plumbing Parts