Shop All Plumbing Parts
Asco
Rebuild Kit For 8262
Mfr # 302055-V
Zoro # G5275566
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solenoid Valve
- Includes Instructions, O-ring, Core Assembly MXX, Retaining Cap, SBSA MXX, Washer, Retaining Clip, Washer Spring, Plugnut Assembly MXX, Stem, Disc, Gasket, Retainer and Compression Spring
- For Use With Mfr. Model Number 8262A152VAC
- Standards UL Listed
- Product Type Valve Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asco
- MFR # 302055-V
- Zoro # G5275566
- Country of Origin United States
- Category Plumbing Parts
Details
Type | Solenoid Valve |
Item | Rebuild Kit |
Includes | Instructions, O-ring, Core Assembly MXX, Retaining Cap, SBSA MXX, Washer, Retaining Clip, Washer Spring, Plugnut Assembly MXX, Stem, Disc, Gasket, Retainer and Compression Spring |
For Use With Mfr. Model Number | 8262A152VAC |
Standards | UL Listed |
Product Type | Valve Repair Kit |
Compatible with Brand | Emerson |
Valve Type | Solenoid Valves |
Compatible with Manufacturer Model Number | EF8262G148V |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Core Assembly MXX, Disc, Gaskets, O-Rings, Plug Nut Assembly, Retainer and Compression Spring, Retaining Cap, Retaining Clip, SBSA MXX, Stem, Washer, Washer Spring, Compatible with Manufacturer Model Number EF8262G148V, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Tee, Zinc Pltd Steel, Comp, 1/2In (8 JBU-S)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X100G)
- ZSI Beta Clamps, Standard, 2 In Tube, AL (S6032S-AL)
- SPENCE Repair Kit, 3/4 in. (07-07748-00)
- ASCO Rebuild Kit, for 4NWZ8 (323471)
- ASCO Rebuild Kit (304062)
- ASCO Rebuild Kit For 8210 (304006)
- ASCO Rebuild Kit, for 5LU28 (310388-HW)
- ASCO Rebuild Kit, for 4KY40, 4KY41 (302430)
- ASCO Rebuild Kit For 8210 (302328-V)
- JANDORF FINIAL 2"" NICKEL PK/1 (60107)
- Asco Plumbing Parts