Shop All Plumbing Parts
Asco
Rebuild Kit For 8262
Mfr # 068038
Zoro # G5275304
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solenoid Valve
- For Use With Mfr. Model Number X8003001 05337AC
- Includes Instructions,O-ring, Retaining Cap and Core/Spring Assy
- Product Type Valve Repair Kit
- Valve Type Solenoid Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asco
- MFR # 068038
- Zoro # G5275304
- Country of Origin United States
- Category Plumbing Parts
Details
Type | Solenoid Valve |
For Use With Mfr. Model Number | X8003001 05337AC |
Item | A1&2Aaulc Rb Valve Asm 1.0 Gpf Adj Tail |
Includes | Instructions,O-ring, Retaining Cap and Core/Spring Assy |
Product Type | Valve Repair Kit |
Valve Type | Solenoid Valves |
Compatible with Manufacturer Model Number | X8003001 05337AC |
For Use with Mfr. Model Number | X8003001 05337AC |
Compatible Manufacturer Part Number | X8003001 05337AC |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Core/Spring Assembly, O-Rings, Retaining Cap, Compatible with Manufacturer Model Number X8003001 05337AC, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Adjustable Protector, Plastic, 60" L (34126)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Natural (HDPE38ANA)
- BOBRICK Lock, Door , Towel Disp, W/Key (330-41)
- ZORO SELECT PVC Union, FNPT x FNPT, 1 in Pipe Size (898-375-010)
- ASCO Manual Operator Kit (099068-002-*)
- ASCO Rebuild Kit For 8353 (276887)
- ASCO Mini DIN Connector (290414-001)
- ASCO Rebuild Kit, for 4NXA2 (323479)
- ASCO MXX Coil Clip (218934)
- ASCO Rebuild Kit (316982)
- ASCO Rebuild Kit, for 4NWZ7 (323480)
- Asco Plumbing Parts