Shop All Plumbing Parts
Asco
Rebuild Kit For 8214
Mfr # 182706
Zoro # G5275471
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solenoid Valve
- Includes Instructions, O-ring, Lock Nut, Spring Washer, Adapter, SBSA MXX, Core Guide,Snap On Spring, Core Assy=embly and Yoke
- For Use With Mfr. Model Number HV162818001DC
- Product Type Valve Repair Kit
- Valve Type Solenoid Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asco
- MFR # 182706
- Zoro # G5275471
- Country of Origin United States
- Category Plumbing Parts
Details
Type | Solenoid Valve |
Includes | Instructions, O-ring, Lock Nut, Spring Washer, Adapter, SBSA MXX, Core Guide,Snap On Spring, Core Assy=embly and Yoke |
For Use With Mfr. Model Number | HV162818001DC |
Item | V500Aa Rb Vac Brkr 1 1/2 X 51 W/3In. Sco |
Product Type | Valve Repair Kit |
Valve Type | Solenoid Valves |
Compatible with Manufacturer Model Number | HV162818001DC |
For Use with Mfr. Model Number | HV162818001DC |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Adapter, Core Assembly and Yoke, Core Guide, Lock Nut, O-Rings, SBSA MXX, Snap-On Spring, Spring Washer, Compatible with Manufacturer Model Number HV162818001DC, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 2-1/2" Black Pipe Nipple Sch 40 (0330019803)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In. (2882-M 2)
- AMIAD Filter Screen, Black, 1-1/4" Diameter (700101-000298)
- CRAFTSMAN VERSATRACK(TM) Curved Pivot Hook (CMST82605VT)
- ASCO Rebuild Kit (304065)
- ASCO Rebuild Kit (304943)
- ASCO Rebuild Kit For 8353 (276884)
- ASCO MXX Coil Clip (218934)
- ASCO Rebuild Kit For 8210 (302328-E)
- ASCO Rebuild Kit (306192)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Polished Chrome (CC8141)
- Asco Plumbing Parts & Accessories