Shop All Plumbing Parts
Asco
Rebuild Kit, for 5LU32
Mfr # 304395
Zoro # G2605136
original price:
$407.48
5% off
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8220G011 120/60,110/50
- Includes Solenoid Base sub-Assembly, Core Guide, Core Spring, Solenoid Base Gasket, Valve Seat, Body Passage Gasket, Body Passage Eyelet, Body Gasket, Lip-Seal, Piston Assembly, Piston Spring, Disc, Disc Gasket, Aspirature Tube, Piston
- Standards UL Listed
- Product Type Valve Repair Kit
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asco
- MFR # 304395
- Zoro # G2605136
- Country of Origin United States
- Category Plumbing Parts
Details
For Use With Mfr. Model Number | 8220G011 120/60,110/50 |
Item | Rebuild Kit |
Includes | Solenoid Base sub-Assembly, Core Guide, Core Spring, Solenoid Base Gasket, Valve Seat, Body Passage Gasket, Body Passage Eyelet, Body Gasket, Lip-Seal, Piston Assembly, Piston Spring, Disc, Disc Gasket, Aspirature Tube, Piston |
Standards | UL Listed |
Product Type | Valve Repair Kit |
Compatible with Brand | Emerson |
Valve Type | Hot Water and Steam Valves |
Compatible with Manufacturer Model Number | L8220G011AC |
For Use with Mfr. Model Number | L8220G011AC |
Compatible Manufacturer Part Number | L8220G011AC |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Aspirator Tube, Body Gasket, Body Passage Eyelet, Body Passage Gasket, Core Guide, Core Spring, Disc, Disc Gasket, Lip Seal, Piston, Piston Assembly, Piston Spring, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Valve Seat, Compatible with Manufacturer Model Number L8220G011AC, Compatible with Grainger Part Number 5LU32, Compatible with Brand Emerson, Standards UL Listed, Valve Type Hot Water and Steam Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp, 2-1/2 to 5-1/2 in Clamp, SS Band, Domestic (HSS80)
- WHEDON HAND SHOWERS 59"" MTL STRTCH SHWR HOSE (AF205C)
- SIMMONS Frost Proof Yard Hydrant, 54" L, Cast Iron (802SB)
- RIOBEL Cartridge (401-039)
- ASCO Rebuild Kit For 8214 (182706)
- ASCO SC Connector (K236034)
- ASCO Rebuild Kit For 8340 (302751)
- ASCO Mounting Bracket (160800-MB)
- ASCO Rebuild Kit, for 4NXA1 (323478)
- ASCO Rebuild Kit (304063)
- FLOTEC & PENTAIR Flotec & Pentair FP4800P2 4 in. Double-Pipe Deep Well Jet Kit (FP4800P2)
- Asco Plumbing Parts