Shop All Valve Parts
Asco
Rebuild Kit, for 4ELD2
Mfr # 302088
Zoro # G2187936
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8320G001AC
- Includes Body Gasket, Bonnet Gasket, Core Assembly, Core Spring, Plug Nut/Core Tube, Solenoid Base Assembly, Valve Bonnet
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 302088
- Zoro # G2187936
- UPC # 094714437702
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8320G001AC |
Includes | Body Gasket, Bonnet Gasket, Core Assembly, Core Spring, Plug Nut/Core Tube, Solenoid Base Assembly, Valve Bonnet |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Compatible with Manufacturer Model Number | 8320G001AC |
Valve Type | Solenoid Valves |
For Use with Mfr. Model Number | 8320G001AC |
Compatible Manufacturer Part Number | 8320G001AC |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Body Gasket, Bonnet Gasket, Core Assembly, Core Spring, Plug Nut/Core Tube, Solenoid Base Assembly, Valve Bonnet, Compatible with Manufacturer Model Number 8320G001AC, Compatible with Grainger Part Number 24W632, 3UL85, 3UL86, 4ELD2, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Highline Tall Two-Piece Elongated 1.28 Gpf Tall Height Toilet (25224-96)
- KEENEY MFG Round 8" Ceiling Shower Arm and Flange, Polished Chrome (FCDEC0007)
- SPEARS 1/2" Socket CPVC Ball Valve Inline (3639-005C)
- AMERICAN STANDARD Trip Lever-Lh 4083/93/4016 Tanks (047148-0210A)
- ASCO Valve Rebuild Kit (302144)
- ASCO Rebuild Kit, for 3UK34, 2HTT2, 2HTR6, 1WG91 (C131205)
- ASCO Valve Rebuild Kit (304669)
- ASCO Valve Rebuild Kit, For 3UL82, 3UL83 (314463)
- ASCO COIL KIT 24V-DC VALVE PARTS AND ACCESSORY (238714-902-D)
- ASCO Solenoid Coil 125VDc (220-339-1-K)
- CRAFT CRAFT XE9076 ISHIDA 1500 STAINLESS BUTT WELD 2IN PLUG VALVE (XE9076)
- Asco Valves