Shop All Valve Parts
Asco
Rebuild Kit, for 3UK36
Mfr # C131209
Zoro # G2540413
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number C131209
- Includes Disc Packing, Lock Nut, Valve Body Seal, Washer Disc Packing Retainer
- Product Type Valve Repair Kit
- Standards ASTM
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # C131209
- Zoro # G2540413
- Country of Origin Italy
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | C131209 |
Includes | Disc Packing, Lock Nut, Valve Body Seal, Washer Disc Packing Retainer |
Product Type | Valve Repair Kit |
Standards | ASTM |
Compatible with Brand | Emerson |
Valve Type | Temperature Valves |
Compatible with Manufacturer Model Number | C131209 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Disc Packing, Lock Nut, Valve Body Seal, Washer Disc Packing Retainer, Compatible with Manufacturer Model Number C131209, Compatible with Grainger Part Number 3UK36, Compatible with Brand Emerson, Standards ASTM, Valve Type Temperature Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 18" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS18)
- SLOAN El640A Cp Url Sensor Wall Pl Kit Exposed (3305100)
- EVERFLOW Threaded Tube for Tubular Drain Applications, 22GA Brass 1-1/2"x12" (22512)
- HAM-LET Manual 2-Way Ball Valve, NPT, SS (H-810M-SS-N-1/4)
- ASCO Valve Rebuild Kit (302276-VH)
- ASCO 302284 Rebuild Kit 8210 Ac (302284)
- ASCO Valve Rebuild Kit (302433)
- ASCO Valve Rebuild Kit, With Instructions (302273)
- ASCO Valve Rebuild Kit, With Instructions (302308)
- ASCO Solenoid Valve Rebuild Kit, For 3UL69 (302080)
- XOMOX 1-1/2In Line Plug Valve Standard Square Hub Wrench Kit Valve Parts And Accessory (9WA322)
- Asco Valves