Shop All Valve Parts
Asco
Rebuild Kit, for 3UK34, 2HTT2, 2HTR6, 1WG91
Mfr # C131205
Zoro # G0687066
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number C131205
- Includes Disc Packing, Lock Nut, Valve Body Seal, Washer Disc Packing Retainer
- Product Type Valve Repair Kit
- Standards ASTM
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asco
- MFR # C131205
- Zoro # G0687066
- Country of Origin Italy
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | C131205 |
Includes | Disc Packing, Lock Nut, Valve Body Seal, Washer Disc Packing Retainer |
Product Type | Valve Repair Kit |
Standards | ASTM |
Compatible with Brand | Emerson |
Valve Type | Temperature Valves |
Compatible with Manufacturer Model Number | C131205 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Disc Packing, Lock Nut, Valve Body Seal, Washer Disc Packing Retainer, Compatible with Manufacturer Model Number C131205, Compatible with Grainger Part Number 1WG91, 2HTR6, 2HTT2, 3UK34, Compatible with Brand Emerson, Standards ASTM, Valve Type Temperature Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (867-419SR)
- SHARKBITE MAX Elbow, Brass, Brass (UR5256)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-1/4" Tube OD x 1/4" MBSPT (ZUSA-TF-PTC-38)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MF)
- ASCO 302305 Rebuild Kit 8210 Ac (302305)
- ASCO Valve Rebuild Kit, For 3UL82, 3UL83 (314463)
- ASCO 302280 Rebuild Kit 8210 Ac (302280)
- ASCO Red-Hat Solenoid Repair Kit Valve Parts and Accessory (200-236)
- ASCO RedHat Solenoid Valve Spare Part Kit (99-019)
- ASCO Valve Rebuild Kit (302711)
- SPRINGER PARTS Split Bearing 1.682" TFM1700; Replaces Waukesha Cherry-Burrell Part# 102000 (102000SP)
- Asco Valves