Shop All Valve Parts
Asco
Rebuild Kit, for 2HTP8
Mfr # 302788
Zoro # G1041336
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8030G013
- Includes Body Gasket, Core Assembly with Core Spring, Solenoid Base Sub-Assembly, Stem Gasket
- Product Type Valve Repair Kit
- Standards UL Listed
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 302788
- Zoro # G1041336
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Rebuild Kit |
For Use With Mfr. Model Number | 8030G013 |
Includes | Body Gasket, Core Assembly with Core Spring, Solenoid Base Sub-Assembly, Stem Gasket |
Product Type | Valve Repair Kit |
Standards | UL Listed |
Compatible with Brand | Emerson |
Valve Type | Solenoid Valves |
Compatible with Manufacturer Model Number | 8030G013 |
For Use with Mfr. Model Number | 8030G013 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Body Gasket, Core Assembly with Core Spring, Solenoid Base Sub-Assembly, Stem Gasket, Compatible with Manufacturer Model Number 8030G013, Compatible with Grainger Part Number 2HTP8, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/8 I.D., 100 ft., Clear, Flexible (410210A-6742)
- ZORO SELECT 3" MNPT x 1/2" FNPT Galvanized Hex Bushing (511-903BC)
- KOHLER Straight Spout Bathroom Faucet, Manuel (K-97282-4-CP)
- LEGEND VALVE 1" GALV. 45 STREET ELBOW (352-065C)
- ASCO Red-Hat Solenoid Valve 120V-DC (74-073-1-D)
- ASCO Rebuild Kit, for 2HTR7, 2HTR9, 3UK33 (C131204)
- ASCO Valve Rebuild Kit, For Use w/4ELZ7 (304692)
- ASCO 302276 Rebuild Kit 8210 Ac (302276)
- ASCO Valve Rebuild Kit (302277-V)
- ASCO Valve Rebuild Kit, With Instructions (310388)
- PRO-SET Valves, PK3 (AVT44)
- Asco Valve Parts