Shop All Plumbing Parts
Asco
Rebuild Kit
Mfr # 304065
Zoro # G0546104
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Solenoid Base Sub-Assembly, Solenoid Base Gasket, Core/Piston Sub-Assembly, Body Gasket
- For Use With Mfr. Model Number 8222G002LT 120/60
- Product Type Valve Repair Kit
- Compatible with Brand Emerson
- Valve Type Hot Water and Steam Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asco
- MFR # 304065
- Zoro # G0546104
- Country of Origin United States
- Category Plumbing Parts
Details
Includes | Solenoid Base Sub-Assembly, Solenoid Base Gasket, Core/Piston Sub-Assembly, Body Gasket |
For Use With Mfr. Model Number | 8222G002LT 120/60 |
Item | Rebuild Kit |
Product Type | Valve Repair Kit |
Compatible with Brand | Emerson |
Valve Type | Hot Water and Steam Valves |
Compatible with Manufacturer Model Number | 8222G002LT |
For Use with Mfr. Model Number | 8222G002LT |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Body Gasket, Core/Piston Sub-Assembly, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Compatible with Manufacturer Model Number 8222G002LT, Compatible with Grainger Part Number 2HTN1, Compatible with Brand Emerson, Valve Type Hot Water and Steam Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 1-1/2 in. x 3/4 in. Urinal Spud (4032)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 1" Wall (692378)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-111)
- AMERICAN STANDARD Bathroom Sink (9960403.020)
- ASCO Rebuild Kit (302022)
- ASCO Manual Operator Kit (099068-002-*)
- ASCO Rebuild Kit (302836)
- ASCO RH Caps, PK10 (258851)
- ASCO MXX Coil Clip (218934)
- ASCO Rebuild Kit For 8316 (314496)
- SLOAN Sfp35A Gang Adapter Kit 100-240 Vac/6 V (0362035)
- Asco Plumbing Parts