Shop All Plumbing Parts
Asco
Rebuild Kit
Mfr # 302850
Zoro # G0351163
original price:
$198.31
14% off
new price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8264G009 120/60, 8264G010 120/60
- For Use With Mfr. Model Number 8264G009 120/60, 8264G010 120/60
- Includes Retaining Cap, Retaining Clip, Plugnut, Core Tube Sub-Assembly, Core Spring, Core Assembly, Body Gasket, Lower Body Gasket
- Product Type Valve Repair Kit
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 302850
- Zoro # G0351163
- Country of Origin United States
- Category Plumbing Parts
Details
For Use With | Mfr. Model Number 8264G009 120/60, 8264G010 120/60 |
For Use With Mfr. Model Number | 8264G009 120/60, 8264G010 120/60 |
Includes | Retaining Cap, Retaining Clip, Plugnut, Core Tube Sub-Assembly, Core Spring, Core Assembly, Body Gasket, Lower Body Gasket |
Item | Rebuild Kit |
Product Type | Valve Repair Kit |
Compatible with Brand | Emerson |
Compatible with Manufacturer Model Number | 110/50D, 8264G010AC |
Valve Type | Solenoid Valves |
For Use with Mfr. Model Number | 110/50D, 8264G010AC |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Body Gasket, Core Assembly, Core Spring, Core Tube Sub-Assembly, Lower Body Gasket, Plug Nut, Retaining Cap, Retaining Clip, Compatible with Manufacturer Model Number 110/50D, 8264G010AC, Compatible with Grainger Part Number 2HTN5, 2HTN7, Compatible with Brand Emerson, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" T-751 S.S. GATE VALVE (113-408)
- PARKER Straight, Steel, 1/2 in, MNPT x Female SAE (1/2-8 FHG5-S)
- ZORO SELECT Pipe Nipple, Aluminum, 3/8 (M)NPT (30E648)
- ZORO SELECT Adapter, 3 In FNPT x Hub (1WHX6)
- ASCO Mounting Bracket (038713-MB)
- ASCO Rebuild Kit For 8353 (262964)
- ASCO RH Caps, PK10 (258851)
- ASCO Rebuild Kit (310420-HW)
- ASCO Rebuild Kit (306807)
- ASCO SC Connector (K236034)
- RHEEM Gas Control Thermostat, Natural Gas, Metal (SP14339B)
- Asco Plumbing Parts & Accessories