Shop All Plumbing Parts
Asco
Rebuild Kit
Mfr # 302798
Zoro # G1531765
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Solenoid Base Sub-Assembly, Core, Plugnut Assembly, Solenoid Base Gasket, Body Gasket, Disc Holder Assembly
- For Use With Mfr. Model Number 8030G071 120/60
- Standards UL Listed
- Product Type Valve Repair Kit
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 302798
- Zoro # G1531765
- Country of Origin United States
- Category Plumbing Parts
Details
Includes | Solenoid Base Sub-Assembly, Core, Plugnut Assembly, Solenoid Base Gasket, Body Gasket, Disc Holder Assembly |
For Use With Mfr. Model Number | 8030G071 120/60 |
Item | Dv1015A Cp Diverter Asm Bradley |
Standards | UL Listed |
Product Type | Valve Repair Kit |
Compatible with Brand | Emerson |
Compatible with Manufacturer Model Number | 8030G071 |
Valve Type | Solenoid Valves |
For Use with Mfr. Model Number | 8030G071 |
Compatible Manufacturer Part Number | 8030G071 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Body Gasket, Core, Disc Holder Assembly, Plug Nut Assembly, Solenoid Base Gasket, Solenoid Base Sub-Assembly, Compatible with Manufacturer Model Number 8030G071, Compatible with Grainger Part Number 2HTR4, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X100G)
- RIDGID 34965 InnerOuter Reamer, 14 to 112 in (34965R)
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24867-SS)
- KOHLER Coralais Bath/Shower Trim Set With Le (T15201-4S-CP)
- ASCO Rebuild Kit, for 4NXA2 (323479)
- ASCO Rebuild Kit (310420-HW)
- ASCO Rebuild Kit, for 5LU31 (304394)
- ASCO Rebuild Kit (304031)
- ASCO Rebuild Kit, for 5LU28 (310388-HW)
- ASCO Rebuild Kit (304393)
- JONES STEPHENS Ellbow, Double Slip, 90 deg., 1-1/2" (T74004)
- Asco Plumbing Parts