Shop All Plumbing Parts
Asco
Rebuild Kit
Mfr # 302790
Zoro # G0926597
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 8030G017 120/60
- Includes Solenoid Base Sub-Assembly, Core Assembly with Core Spring, Body Gasket, Stem Gasket
- Standards UL Listed
- Product Type Valve Repair Kit
- Compatible with Brand Emerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 302790
- Zoro # G0926597
- Country of Origin United States
- Category Plumbing Parts
Details
For Use With Mfr. Model Number | 8030G017 120/60 |
Includes | Solenoid Base Sub-Assembly, Core Assembly with Core Spring, Body Gasket, Stem Gasket |
Item | Rebuild Kit |
Standards | UL Listed |
Product Type | Valve Repair Kit |
Compatible with Brand | Emerson |
Compatible with Manufacturer Model Number | 8030G017 |
Valve Type | Solenoid Valves |
For Use with Mfr. Model Number | 8030G017 |
Compatible Manufacturer Part Number | 8030G017 |
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Body Gasket, Core Assembly with Core Spring, Solenoid Base Sub-Assembly, Stem Gasket, Compatible with Manufacturer Model Number 8030G017, Compatible with Grainger Part Number 2HTR1, Compatible with Brand Emerson, Standards UL Listed, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Ice Machine Filter System, Twin (H9320-52)
- PARKER Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Nylon, White, 10 PK (6316 60 00WP2)
- JONES STEPHENS 3/4" x 5" Galvanized Steel Pipe Nipple (50750)
- OATEY Faucet/Garden Hose Adapter (33444)
- ASCO Rebuild Kit For 8210 AC (160130)
- ASCO Rebuild Kit (322680)
- ASCO Rebuild Kit For 8353 (276887)
- ASCO Rebuild Kit (302798)
- ASCO Rebuild Kit (302383)
- ASCO Mounting Bracket (160800-MB)
- MOSMATIC Seal Kit, Carbide, 1/4 In. (36.906)
- Asco Plumbing Parts