Shop All Gas Valves
Asco
Gas Valve, Natural, Mixed, Manufactured, or LP Gas, 120V, Shut Off
Mfr # H118AH122F1
Zoro # G7459057
product price: $4,203.99
/ea
Free Shipping & Returns
$4,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V
- Gas Type Natural, Mixed, Manufactured, or LP Gas
- Inlet Size 1-1/2" NPT
- Outlet Size 1-1/2" NPT
- Valve Type Shut Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # H118AH122F1
- Zoro # G7459057
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1-1/2" NPT |
Outlet Size | 1-1/2" NPT |
Details
Coil Volts | 120V |
Gas Type | Natural, Mixed, Manufactured, or LP Gas |
Valve Type | Shut Off |
For Use With | It is Used for Commercial and Industrial Burners in Applications Such As Furnaces, Dryers, Dehydrators, Conversion Burners and Heaters |
Ambient Temp. Range | -40 Degrees to 150 Degrees F |
Item | Gas Valve |
Standards | UL Listed, CSA, FM Approved |
Max. Inlet Pressure | 25 psi |
Description
GasValve ,w/Auxsw.1 1/2 In.120Vn/C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blower Shaft, Steel, 3/4 In Dia, 20 In L (5VZU2)
- WILLIAMS COMFORT PRODUCTS Electrode SRO Dual (P322155)
- BROAN Replacement Motor (99080176)
- IO HVAC CONTROLS Zone Panel, 2 Zone, 1H/1C (ZP2-HC)
- ASCO 8214G251 120/60 1" N.C., Gas (8214G251)
- ASCO 8040G023 24/60 Vac 3/4" 2-Way (8040G023)
- ASCO 8040G023 120/60 110/50 Vac 3/4" (8040G023)
- ASCO 8214G030 120/60 110/50 Vac 3/4" (8214G030)
- ASCO 8215G020 120/60 110/50 Ac (8215G020)
- ASCO K3A542U 120V 1/2" 2-Way N.C. (K3A542U)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface Ignition and Direct Spark Ignition, 24V (36H32-214)
- Asco Gas Valves