Shop All Gas Valves
Asco
Gas Valve, Fuel Gas, 24VAC, Shut Off, -40 Degrees to 175 Degrees F
Mfr # K3A561U
Zoro # G7458451
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- BtuH Capacity 755000
- Coil Volts 24VAC
- Gas Type Fuel Gas
- Inlet Size 1" NPT
- Outlet Size 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # K3A561U
- Zoro # G7458451
- UPC # 00694776929612
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1" NPT |
Outlet Size | 1" NPT |
Details
BtuH Capacity | 755000 |
Coil Volts | 24VAC |
Gas Type | Fuel Gas |
Valve Type | Shut Off |
For Use With | For Positive Shutoff on Pilot or Main Gas Lines of Commercial and Industrial Gas Burners |
Ambient Temp. Range | -40 Degrees to 175 Degrees F |
Item | Gas Valve |
Standards | CSA/CGA 3.9 |
Max. Inlet Pressure | 1-1/2 psi |
Description
Gas Valve 1 In. 24V Nc 1.5 Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Zone Valve, 3/4" Inverted Flare, 2.5 CV (VT2342)
- DESIGNS OF DISTINCTION 13.75"W Linear Style Toe Kick Vent - White Oak (01992212WK1)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ8)
- KING ELECTRIC Kbp Unit Heater 480V 6000W 1-3 Ph W/24V Ctrl (KBP4806-3MP)
- ASCO K3A452U 120V 3/4" 2-Way N.C. (K3A452U)
- ASCO K3A542U 120V 1/2" 2-Way N.C. (K3A542U)
- ASCO 8215G020 120/60 110/50 Ac (8215G020)
- ASCO 8214G251 120/60 1" N.C., Gas (8214G251)
- ASCO K3A462U 120V 1" 2-Way N.C. (K3A462U)
- ASCO K3A782U 120V 1-1/2" 2-Way N.C. (K3A782U)
- WHITE-RODGERS White-Rodgers„¢ Standing Pilot Gas Valve, 24v 3/4 x 3/4 36C03-400 (36C03-400)
- Asco Gas Valves