Shop All Furnace and Heater Parts
Asco
Dust Collector Valve 3/4"
Mfr # 8353C33
Zoro # G7456108
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V, 240V, 24V, 480V
- Standards ATEX, CSA, UL Listed
- Overall Length 2 3/16 in
- Overall Width 3 7/16 in
- Mounting Orientation Horizontal or Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 8353C33
- Zoro # G7456108
- Country of Origin Mexico
- Category Furnace and Heater Parts
Dimensions
Overall Length | 2 3/16 in |
Overall Width | 3 7/16 in |
Orifice Diameter | 3/4 in |
Nominal Pipe Size | 3/4 in |
Overall Height | 3 7/16 in |
Description
Solenoid Valve, Valve Ways 4-Way, Valve Starting Configuration Normally Closed, Valve Type Not Applicable, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Aluminum, Coefficient of Volume (Cv) 10.5, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V, 240V, 24V, 480V, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Mesa Wall Mount Heater, 12V (4103-12V)
- HESSAIRE Hose Adapter, Brass (6018088)
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 10 (4YUY2)
- MANITOWOC Ice Thickness Probe (76-2781-3)
- HEIL QUAKER /ICP 1057900 Blower Motor 1/230 3/4 S (1057900)
- WILLIAMS COMFORT PRODUCTS Pilot Assembly, LP (P323073)
- HONEYWELL HOME IN-LINE SCALE AND SEDIMENT WATER FILTER, (50028044-001)
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 22X10, TRUEZON (ZD22X10TZ)
- TSURUMI Capacitor 45mF 220VAC (076-000-01)
- HONEYWELL HOME MEDIUM COVER PLATES, 6-7/8" X 5", PK 12 (50007298-001)
- HYDROLEVEL Cg400-2090 24V Cyclegard (CG400-2090)
- Asco Furnace and Heater Parts