Shop All Gas Valves
Asco
8040G023 24/60 Vac 3/4" 2-Way
Mfr # 8040G023
Zoro # G6026886
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V, 220V AC with 50/60 Hz
- Type Solenoid - Direct Acting
- Pipe Size 3/4 in
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 8040G023
- Zoro # G6026886
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 3/4 in |
Details
Coil Volts | 240V, 220V AC with 50/60 Hz |
Type | Solenoid - Direct Acting |
Body Material | Aluminum |
Description
8040G023 24/60 Vac 3/4" 2-Way N.C. Gas Solenoid Blocking Valve 449,000 Btu 2 Psi Max 21126
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Auto Limit Switch, 90 Deg. to 120 Deg F (B1370155)
- NU-CALGON Refrigeration Flush Solvent Kit (4300-30)
- FRIEDRICH Filter (62400312)
- LENNOX Motor, 208/240V, 1/3 HP, 1075 rpm (68J24)
- ASCO 8215B080Csa 120/60 110/50 Vac (8215B080CS)
- ASCO K3A782U 120V 1-1/2" 2-Way N.C. (K3A782U)
- ASCO K3A552U 120V 3/4" Npt. 2-Way (K3A552U)
- ASCO 8040G023 120/60 110/50 Vac 3/4" (8040G023)
- ASCO 8215B070Csa 120/60 110/50 Vac (8215B070CS)
- ASCO S262Sg02N3Gj7 120V 1-1/4" Npt. (S262SG02N3)
- CARRIER Hc30Gb230 208/230V Inducer Motor (HC30GB230)
- Asco Gas Valves