Shop All Gas Valves
Asco
3-Way Valve, General Service Solenoid, 32 Degrees to 125 Degrees F
Mfr # 8320G186
Zoro # G7698667
original price:
$241.99
5% off
new price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4" NPT
- Outlet Size 1/4" NPT
- Valve Type General Service Solenoid
- Ambient Temp. Range 32 Degrees to 125 Degrees F
- Standards UL Listed, CSA, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 8320G186
- Zoro # G7698667
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/4" NPT |
Outlet Size | 1/4" NPT |
Details
Valve Type | General Service Solenoid |
Ambient Temp. Range | 32 Degrees to 125 Degrees F |
Item | 3-Way Valve |
Standards | UL Listed, CSA, CE |
Max. Inlet Pressure | 85 psi |
Description
Valve 3-Way 1/4 In.N/C 0/85 Brass Vlv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1F95Ez-0671 24V/Millivolt 2 Or 3 (1F95EZ-067)
- FIREYE Chassis, 120V (MEC120)
- ROBERTSHAW Orifice (10-210)
- DAIKIN Motor Speed Transformer, 0.125 HP, 110V (4EPB7715)
- ASCO 8215G020 120/60 110/50 Ac (8215G020)
- ASCO 8040G023 24/60 Vac 3/4" 2-Way (8040G023)
- ASCO K3A552U 120V 3/4" Npt. 2-Way (K3A552U)
- ASCO Repair Internal Valve Kit (323-581)
- ASCO 8040G023 120/60 110/50 Vac 3/4" (8040G023)
- ASCO 8214G251 120/60 1" N.C., Gas (8214G251)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, Fast Opening, 0.43A (36J54-214)
- Asco Gas Valves