Shop All Solenoid Valves
Asco
24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed, 3/4 in Pipe Size
Mfr # 8212A037S0100F1
Zoro # G6228817
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Electrical Connections DIN
- Valve Design 2-Way/2-Position
- Voltage 24V DC
- Orifice Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 8212A037S0100F1
- Zoro # G6228817
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Orifice Dia. | 3/4 in |
Pipe Size | 3/4" |
Overall Height | 3 39/64 in |
Overall Length | 5 13/64 in |
Overall Width | 2 39/64 in |
Nominal Pipe Size | 3/4 in |
Orifice Diameter | 3/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Pressure and Temperature, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Plastic, Coefficient of Volume (Cv) 7, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (70LF24401)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 1 in (0390171247)
- ZORO SELECT CPVC Coupling, Schedule 80, 2" Pipe Size, FNPT x FNPT (9830-020)
- B & K PERMA BOOT REPAIR 4"" BLK (PBR 312-4 BK)
- ASCO 100/240V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8320R172 100-240)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A002V)
- ASCO 8210G100 120/60,110/50Vac (8210G100)
- ASCO 8210G002 120/60 110/50 Vac (8210G002)
- ASCO 8221G005 120/60 110/50 Ac (8221G005)
- ASCO Red-hat Ii Solenoid Valve 120v-ac 3/8in Npt (EF8316G014)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G184)
- Asco Solenoid Valves