Shop All Solenoid Valves
Asco
24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed, 3/4 in Pipe Size
Mfr # 8212A037L1100F1
Zoro # G6127107
original price:
$259.99
5% off
new price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Electrical Connections Leaded Coil with 1/2" NPT Threaded Conduit Adaptor
- Valve Design 2-Way/2-Position
- Voltage 24V DC
- Orifice Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 8212A037L1100F1
- Zoro # G6127107
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Orifice Dia. | 3/4 in |
Overall Height | 3 39/64 in |
Overall Length | 5 13/64 in |
Overall Width | 2 39/64 in |
Pipe Size | 3/4" |
Nominal Pipe Size | 3/4 in |
Orifice Diameter | 3/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Pressure and Temperature, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Plastic, Coefficient of Volume (Cv) 7, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 36 Grab Bar (11895-2MB)
- PARKER 1/2" CPI Brass Single Ferrule Nut (8 BZ-B)
- REVALVED 3/4" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV034SWT)
- PARKER Tubing, Natural, Shore D 55, 2mm I.D., FEP (203-0400100-NT-100)
- ASCO 8210G095 120/60 110/50 Vac (8210G095)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256A002V)
- ASCO 120/60V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256B045V)
- ASCO 24V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256B045V)
- ASCO 8262H002 120/60 110/50 Vac 1/8" (8262H002)
- ASCO RED-HAT II 120V-AC 3/8IN NPT SOLENOID VALVE (8300G064G)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (8344G070)
- Asco Solenoid Valves