Shop All Solenoid Valves
Asco
24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed, 1/2 in Pipe Size
Mfr # 8212A019L1100F1
Zoro # G6177972
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Electrical Connections Leaded Coil with 1/2" NPT Threaded Conduit Adaptor
- Valve Design 2-Way/2-Position
- Voltage 24V DC
- Orifice Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 8212A019L1100F1
- Zoro # G6177972
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Orifice Dia. | 3/4 in |
Overall Width | 2 5/8 in |
Overall Length | 4 29/32 in |
Pipe Size | 1/2" |
Overall Height | 3 19/64 in |
Orifice Diameter | 3/4 in |
Nominal Pipe Size | 1/2 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Pressure and Temperature, Nominal Pipe Size 1/2 in, Orifice Diameter 3/4 in, Body Material Plastic, Coefficient of Volume (Cv) 4.5, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" COPPER CAP (450-485)
- ZORO SELECT 1-1/2" x 1-1/4" FNPT 316 SS Reducing Coupling (60RC111N112114)
- LEGEND VALVE 1/2 T450 NO LEAD IN-LINE CHECK (105-423NL)
- KISSLER Stopper, For Moen (58-2162)
- ASCO 24V DC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (SC8551A001MS)
- ASCO 240V AC Stainless Steel Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A014V)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (EF8551A001MS)
- ASCO 8210G002 24/Dc 1/2" Npt. 2-Way (8210G002)
- ASCO 24V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256B045V)
- ASCO 24V DC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (EF8551A017MS)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 1/8" (S301GF02V3BD5)
- Asco Solenoid Valves