Shop All Solenoid Valves
Asco
24V DC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size
Mfr # 8210G056 24/DC
Zoro # G7718685
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 1/2 in
- Center Line Pipe Center Size 4 51/64 in
- Electrical Connections 16" Leads
- Valve Design 2-Way/2-Position
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asco
- MFR # 8210G056 24/DC
- Zoro # G7718685
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1 1/2 in |
Center Line Pipe Center Size | 4 51/64 in |
Orifice Dia. | 1 1/4 in |
Overall Height | 5 59/64 in |
Overall Width | 4 33/64 in |
Pipe Size | 1 1/2" |
Overall Length | 3 57/64 in |
Center L"e Pipe Center Size | 4 51/64" |
Nominal Pipe Size | 1 1/2 in |
Orifice Diameter | 1 1/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type High Flow, Nominal Pipe Size 1 1/2 in, Orifice Diameter 1 1/4 in, Body Material Brass, Coefficient of Volume (Cv) 22.5, Operating Pressure Differential Air/Inert Gas - Maximum 135 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 3/4 in. x 1/2 in. x 1/2 in. Brass PEX-A Expansion Barb Reducing Tee (EPXT341212)
- ZORO SELECT 1" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNF1)
- DIXON Cam and Groove, AL Adapter x MNPT, 3" (300-F-AL)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 12" (HH012-B)
- ASCO RED-HAT II 120V-AC 1/4IN NPT SOLENOID VALVE (8320G184)
- ASCO 24V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256B045V)
- ASCO Valve 2-Way Pulltype Solenoid 6-Amp (EF8016G1)
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8212A019L1100F1)
- ASCO 110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed (8212A019S0100F0)
- ASCO 24V DC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (SC8551A001MS)
- SPARTAN SCIENTIFIC 24VDC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size (3685-030-9213B)
- Asco Solenoid Valves