Shop All Solenoid Valves
Asco
120/60V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size
Mfr # SC8256A004V
Zoro # G3236055
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Center Line Pipe Center Size 1 13/16 in
- Electrical Connections DIN
- Valve Design 2-Way/2-Position
- Voltage 120/60V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asco
- MFR # SC8256A004V
- Zoro # G3236055
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/8 in |
Center Line Pipe Center Size | 1 13/16 in |
Orifice Dia. | 3/32 in |
Overall Length | 1 19/64 in |
Overall Width | 1 in |
Pipe Size | 1/8" |
Overall Height | 2 5/64 in |
Nominal Pipe Size | 1/8 in |
Orifice Diameter | 3/32 in |
Center L"e Pipe Center Size | 1 13/16" |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Compact, Nominal Pipe Size 1/8 in, Orifice Diameter 3/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.15, Operating Pressure Differential Air/Inert Gas - Maximum 180 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases, Light Oil, Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 6 ft. Non-Threaded Red Brass Pipe Sch 40 (463-720LS)
- T&S BRASS Faucet, 4"Dk , Gsnk, Wrstbld Handle (B-1141-04)
- K2 PUMPS Complete Head Assembly for Yard Hydrants (PAWP00002K)
- AMERICAN FILTER CO AFC Brand AFC-BG6-S, Compatible to Body Glove BG-6000FFC Water Filters (1PK) Made by AFC (AFC-BG6-S-1p-16157)
- ASCO 8210G095Lf ** Lead Free ** (8210G095LF)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (EF8551A001MS)
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8212A037S0100F1)
- ASCO 110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed (K212A025S0100F0)
- ASCO 8210G022 120/60 110/50Vac (8210G022)
- ASCO 8210G002 24/60 Vac 1/2" Npt. (8210G002)
- PARKER 120V-Ac 1/4In 230Psi Npt Pneumatic Solenoid Valve (P2LBX592EEHDDA53)
- Asco Solenoid Valves