Shop All Solenoid Valves
Asco
110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed
Mfr # K212A043S0100F0
Zoro # G6189775
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/4 in
- Electrical Connections DIN
- Valve Design 2-Way/2-Position
- Voltage 110V AC @ 50HZ, 120V AC @ 60HZ
- Orifice Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # K212A043S0100F0
- Zoro # G6189775
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/4 in |
Orifice Dia. | 3/4 in |
Overall Length | 4 51/64 in |
Pipe Size | 3/4" |
Overall Height | 3 39/64 in |
Overall Width | 2 39/64 in |
Orifice Diameter | 3/4 in |
Nominal Pipe Size | 3/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Configurable, Valve Type High Pressure and Temperature, Nominal Pipe Size 3/4 in, Orifice Diameter 3/4 in, Body Material Plastic, Coefficient of Volume (Cv) 7, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM; TPE, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Manual Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (570LF-WF)
- KOHLER Hardware Kit - Green (1159527)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- ANVIL 3" x 2" FNPT Galvanized 90 Degree Reducing Elbow (0311011605)
- ASCO 1/2 in. NC 0/150# 4CV BRASS 120V (8210G94)
- ASCO 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256B046V)
- ASCO 8210G002 24/Dc 1/2" Npt. 2-Way (8210G002)
- ASCO 8210G034 24/60Vac 1/2" Npt. (8210G034)
- ASCO Valve Solenoid Kit (323-593)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (WT8551A017MS)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H212)
- Asco Solenoid Valves