Shop All Solenoid Valves
Asco
110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed
Mfr # K212A025L1100F0
Zoro # G6090061
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Electrical Connections Leaded Coil with 1/2" NPT Threaded Conduit Adaptor
- Valve Design 2-Way/2-Position
- Voltage 110V AC @ 50HZ, 120V AC @ 60HZ
- Orifice Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # K212A025L1100F0
- Zoro # G6090061
- Country of Origin United States
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/2 in |
Orifice Dia. | 3/4 in |
Overall Length | 4 39/64 in |
Overall Height | 3 19/64 in |
Pipe Size | 1/2" |
Overall Width | 2 39/64 in |
Nominal Pipe Size | 1/2 in |
Orifice Diameter | 3/4 in |
Description
Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Configurable, Valve Type High Pressure and Temperature, Nominal Pipe Size 1/2 in, Orifice Diameter 3/4 in, Body Material Plastic, Coefficient of Volume (Cv) 4.5, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM; TPE, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSV-38)
- KOHLER Persona Vacuum Breaker, 1/2 X 1/2 (9660-2BZ)
- WILBUR CURTIS Faucet Upper Assembly (WC-3705)
- LEGEND VALVE 3" X CLOSE BRASS NIPPLE (311-200)
- ASCO RedHat Air Operated Valve, 2-Way, NC, 3/4 In, FNPT (P210D009)
- ASCO RED-HAT 110V-AC 1/2IN NPT SOLENOID VALVE (8211A37)
- ASCO 100/240V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320R184 100-240)
- ASCO RED-HAT II 120V-AC 3/8IN NPT SOLENOID VALVE (8300G064G)
- ASCO 8210G100 120/60,110/50Vac (8210G100)
- ASCO 8210G095 24/60V Ac 3/4" Npt. (8210G095)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002LF 120/60, 110/50)
- Asco Valves