Shop All Solenoid Valves
Asco
110, 120 Volts AC with 50/60 Hz Brass 3/8 in Pipe Size
Mfr # 8316G014
Zoro # G804297504
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 3/8 in
- Electrical Connections NPT Body Connection
- Voltage 110, 120 Volts AC with 50/60 Hz
- Body Material - Valves Brass
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Asco
- MFR # 8316G014
- Zoro # G804297504
- Country of Origin Unknown
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 3/8 in |
Details
Electrical Connections | NPT Body Connection |
Voltage | 110, 120 Volts AC with 50/60 Hz |
Body Material - Valves | Brass |
Max. Pressure | 250 psi |
Flow Rate | 2.5 Gpm |
Ambient Temp. Range | 32 to 125°F |
Media | Air, Inert Gas, Water |
Watts | 17.1W |
Description
43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-582)
- BANJO VALVE (MV220BL)
- PARKER 1/4" x 1/8" A-LOK Brass Reducing Union (4RU2-B)
- KOHLER Elate 1/4 Shower Door 70 1/2 X 53 5/8 (707607-6D3-MX)
- ASCO 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A014V)
- ASCO 1/2 in. NC 0/150# 4CV BRASS 120V (8210G94)
- ASCO Valve Solenoid Kit (323-593)
- ASCO RED-HAT II 120V-AC 1IN NPT SOLENOID VALVE (8210G089)
- ASCO RED-HAT 48V-DC 3/8IN NPT SOLENOID VALVE (HT8344C25)
- ASCO RED-HAT II 48V-DC 3/4IN NPT SOLENOID VALVE (EF8210G095)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SC8210G094)
- Asco Solenoid Valves