Shop All Solenoid Valves
Asco
100/240V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size
Mfr # 8320R186 100-240
Zoro # G7718746
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Center Line Pipe Center Size 3 in
- Electrical Connections 16" Leads
- Valve Design 3-Way/2-Position
- Voltage 100/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Asco
- MFR # 8320R186 100-240
- Zoro # G7718746
- Country of Origin Mexico
- Category Solenoid Valves
Dimensions
Pipe Size - Valves | 1/4 in |
Center Line Pipe Center Size | 3 in |
Orifice Dia. | 1/8 in |
Overall Width | 1 45/64 in |
Overall Height | 3 45/64 in |
Pipe Size | 1/4" |
Overall Length | 1 13/32 in |
Nominal Pipe Size | 1/4 in |
Orifice Diameter | 1/8 in |
Center L"e Pipe Center Size | 3" |
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Direct Mount, Nominal Pipe Size 1/4 in, Orifice Diameter 1/8 in, Body Material Brass, Coefficient of Volume (Cv) 0.25, Operating Pressure Differential Air/Inert Gas - Maximum 90 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 100 to 240V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, For Media Air, Inert Gases, Light Oil, Water
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (95005)
- ZORO SELECT Repair Clamp, Three Bolt, 2 In, 304SS (330-089)
- ZORO SELECT 1/16" MNPT 304 SS Hex Socket Plug (40SP112N0116)
- JOHNSON CONTROLS Electric Valve Actuator, On-Off, 24V (VA-7010-8001)
- ASCO 120V AC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (WT8551A001MS)
- ASCO 120/60V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256A004V)
- ASCO Valve 2-Way Pulltype Solenoid 6-Amp (EF8016G1)
- ASCO 8210G009Hw 110/50 120/60 Vac (8210G009HW)
- ASCO 24V DC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A001V)
- ASCO Valve 3/4"0/5 Gas Shutoff Vlv (8214G30-12VDC)
- ROSS CONTROLS Lubricator Full-Size Series, Sight Feed, 8 (236) Polycarbonate Bowl, 1/2" NPT (5111B4008)
- Asco Valves