Shop All Power Cables
Ascent
UL SOOW Portable Cord, 8 AWG, 4C, CPE, Black, Sold by the FT
Mfr # SO0804OW-0/90CASC
Zoro # G711129493
product price: $5.99
/ea
Sold in multiples of 100 for $599.00
$599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material CPE
- Wire Size 8
- Number of Conductors 4
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ascent
- MFR # SO0804OW-0/90CASC
- Zoro # G711129493
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 8 |
Details
Item | Portable Cord |
Voltage | 600V |
Jacket Material | CPE |
Number of Conductors | 4 |
Max. Cord Temp. | 90 C |
Color | Black |
Material | Bare Copper |
Standards | CSA SOOW; UL SOOW |
Insulation Material | EPDM |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 6 Conductor Portable Cord 600V 250 ft. BK (E3709)
- CRYDOM Solid State Relay, 90 to 140VAC, 25A (B53TP25CH)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC9)
- ASCENT UL SJOOW Portable Cord, 12 AWG, 65 Strand, 3C, CPE, Black, Sold by the FT (SJO1203OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 14 AWG, 41 Strand, 4C, CPE, Black, Sold by the FT (SJO1404OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 16 AWG, 26 Strand, 2C, CPE, Black, Sold by the FT (SJO1602OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 18 AWG, 16 Strand, 3C, CPE, Black, Sold by the FT (SJO1803OW-0/90CASC)
- ASCENT SJOOW Portable Cord, 12 AWG, 65 Strand, 2C, CPE, Black, Sold by the FT (SJO1202OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 14 AWG, 41 Strand, 2C, CPE, Black, Sold by the FT (SJO1402OW-0/90CASC)
- APC Power Cord, 5-15P, SJT, 8 ft., Blk, 12A, 14/3 (AP9893)
- Ascent Power Cables