Shop All Power Cables
Ascent
UL SOOW Portable Cord, 10 AWG, 4C, CPE, Black, Sold by the FT
Mfr # SO1004OW-0/90CASC
Zoro # G011129711
product price: $4.15
/ea
Sold in multiples of 100 for $415.00
$415.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Jacket Material CPE
- Wire Size 10
- Number of Conductors 4
- Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ascent
- MFR # SO1004OW-0/90CASC
- Zoro # G011129711
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 10 |
Details
Item | Portable Cord |
Voltage | 600V |
Jacket Material | CPE |
Number of Conductors | 4 |
Material | Bare Copper |
Max. Cord Temp. | 90 C |
Color | Black |
Standards | CSA SOOW; UL SOOW |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Insulation Material | EPDM |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX Plug-In Transformer, 50 VA, 16.5V, 120V (0E-PPS1650)
- LEVITON Vac Dmr, PIR, 120-277V AC, Ivory (ODD10-IDI)
- EATON Cutler-Hammer Contact Kit, 3 Pole, Series A1, B1, Size 5 (6-45-2)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNZ1)
- ASCENT UL SJOOW Portable Cord, 18 AWG, 16 Strand, 3C, CPE, Black, Sold by the FT (SJO1803OW-0/90CASC)
- ASCENT SJOOW Portable Cord, 12 AWG, 65 Strand, 2C, CPE, Black, Sold by the FT (SJO1202OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 14 AWG, 41 Strand, 4C, CPE, Black, Sold by the FT (SJO1404OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 14 AWG, 41 Strand, 2C, CPE, Black, Sold by the FT (SJO1402OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 18 AWG, 16 Strand, 4C, CPE, Black, Sold by the FT (SJO1804OW-0/90CASC)
- SANOXY 1ft 18 AWG Monitor Power Adapter Cord NEMA 5-15R to IEC320 C14 (SNX-CBL-PW105-1201)
- UNIRISE USA 2Ft Power Cord 5/15P - C13 10Amp Red (PWCD-515PC13-10A-02F-RED)
- Ascent Power Cables