Shop All Power Cables
Ascent
UL SJT Portable Cord, 16 AWG, 26 Strand, 3C, PVC, Black, Sold by the FT
Mfr # SJT1603-0/105C
Zoro # G711130376
Sold in multiples of 500 for $335.00
$335.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300V
- Jacket Material PVC
- Wire Size 16
- Number of Conductors 3
- Standards CSA SJT; UL SJT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ascent
- MFR # SJT1603-0/105C
- Zoro # G711130376
- Country of Origin Indonesia
- Category Power Cables
Dimensions
Wire Size | 16 |
Details
Item | Portable Cord |
Voltage | 300V |
Jacket Material | PVC |
Number of Conductors | 3 |
Standards | CSA SJT; UL SJT |
Color | Black |
Material | Bare Copper |
Max. Cord Temp. | 105 C |
Insulation Material | PVC |
Conductor Shielding Type | Unshielded |
Stranding | 26 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-240A)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-10-R)
- TYPE BR Fusible, 30A, 120/240V (AC221RNMP)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 20A, Fast-Acting, 600V AC, Cylindrical (FWC-20A10F)
- ASCENT UL SJOOW Portable Cord, 14 AWG, 41 Strand, 4C, CPE, Black, Sold by the FT (SJO1404OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 14 AWG, 41 Strand, 2C, CPE, Black, Sold by the FT (SJO1402OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 16 AWG, 26 Strand, 2C, CPE, Black, Sold by the FT (SJO1602OW-0/90CASC)
- ASCENT SJOOW Portable Cord, 12 AWG, 65 Strand, 2C, CPE, Black, Sold by the FT (SJO1202OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 18 AWG, 16 Strand, 3C, CPE, Black, Sold by the FT (SJO1803OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 12 AWG, 65 Strand, 3C, CPE, Black, Sold by the FT (SJO1203OW-0/90CASC)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-YW)
- Ascent Power Cables