Shop All Power Cables
Ascent
UL SJOOW Portable Cord, 18 AWG, 16 Strand, 2C, CPE, Black, Sold by the FT
Mfr # SJO1802OW-0/90CASC
Zoro # G311130653
product price: $0.68
/ea
Sold in multiples of 250 for $170.00
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300V
- Jacket Material CPE
- Wire Size 18
- Number of Conductors 2
- Max. Cord Temp. 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ascent
- MFR # SJO1802OW-0/90CASC
- Zoro # G311130653
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 18 |
Details
Item | Portable Cord |
Voltage | 300V |
Jacket Material | CPE |
Number of Conductors | 2 |
Max. Cord Temp. | 90 C |
Material | Bare Copper |
Color | Black |
Standards | CSA SJOOW; UL SJOOW |
Stranding | 16 |
Insulation Material | EPDM |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Rocker Switch 20A 120 277V Dec Dp Sw White (5622-2W)
- SQUARE D DefPurpContactor, 220/208-240VAC, 3P, 75A (8910DPA42V09)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 20A, 500V AC, 50kA at 500V AC (20D27)
- REMKE Cord Grip, ISO Thread, M16, .125-.188 (RSM-161003)
- ASCENT UL SJOOW Portable Cord, 16 AWG, 26 Strand, 2C, CPE, Black, Sold by the FT (SJO1602OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 14 AWG, 41 Strand, 2C, CPE, Black, Sold by the FT (SJO1402OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 18 AWG, 16 Strand, 3C, CPE, Black, Sold by the FT (SJO1803OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 12 AWG, 65 Strand, 3C, CPE, Black, Sold by the FT (SJO1203OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 14 AWG, 41 Strand, 4C, CPE, Black, Sold by the FT (SJO1404OW-0/90CASC)
- ASCENT SJOOW Portable Cord, 12 AWG, 65 Strand, 2C, CPE, Black, Sold by the FT (SJO1202OW-0/90CASC)
- AC WORKS 15FT 14/3 15A Medical Grade Power Cord with Locking Right Angle IEC C13 (MD15ARC13-180AL)
- Ascent Power Cables