Shop All Data & Ethernet Cables
Ascent
UL 2464 AWM, 22 AWG, Multi-conductor Electronic Cable, 6 Conductors, Unshielded, Gray, Sold by the FT
Mfr # C226CST/X-ASC
Zoro # G011130045
Sold in multiples of 250 for $207.50
$207.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Aluminum/Mylar Tape, Foil Out
- Total Number of Conductors - Data Cable 6
- Voltage 300V
- Standards NEC CMR; UL 2464
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ascent
- MFR # C226CST/X-ASC
- Zoro # G011130045
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Gauge Size | 22 |
Details
Item - Data Cable | Electronic Cable |
Shielded | Aluminum/Mylar Tape, Foil Out |
Total Number of Conductors - Data Cable | 6 |
Voltage | 300V |
Standards | NEC CMR; UL 2464 |
Insulation Material | PVC |
Jacket Material | PVC |
Wire Color | Gray |
Stranding | 7 |
Conductor Material | Tinned Copper |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Temperature | 80 C |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Relay, Aiphone Products (RY-AC/A)
- VAULTZ CD/DVD File w/Lock, 2-Drawer, Black (IDEVZ01094)
- ILC Replacement For DAYTONA, COMP6SAFT (COMP-6-SAFT)
- AT&T Corded Phone w/Answering Machine, 2 Line (ML17939)
- ADIPRO CAT 6+ UTP CMR 1000' WHITE RLBX 550MHZ UL/ETL 100% COPPER (0E-CAT6RWHP)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 15Ft- Orange (100607OR)
- BESTLINK NETWARE Universal 1 5/16" Wall Mount J-Hooks, 25pk (102291)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 50ft- Black (100363BK)
- BESTLINK NETWARE CAT6 110 Type Patch Panel 12-Port Rackmount (102191)
- TRIPP LITE 1000ft cat5e 350MHz- Blue, N02201KBL (n022-01k-bl)
- BESTLINK NETWARE CAT6 UTP Direct Burial Outdoor Cable- 1000ft- Black (101007BK)
- Ascent Data & Ethernet Cables