Shop All Power Cables
Ascent
SJOOW Portable Cord, 12 AWG, 65 Strand, 2C, CPE, Black, Sold by the FT
Mfr # SJO1202OW-0/90CASC
Zoro # G411130195
product price: $1.25
/ea
Sold in multiples of 250 for $312.50
$312.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 300V
- Jacket Material CPE
- Wire Size 12
- Number of Conductors 3
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ascent
- MFR # SJO1202OW-0/90CASC
- Zoro # G411130195
- Country of Origin China
- Category Power Cables
Dimensions
Wire Size | 12 |
Details
Item | Portable Cord |
Voltage | 300V |
Jacket Material | CPE |
Number of Conductors | 3 |
Color | Black |
Material | Bare Copper |
Max. Cord Temp. | 90 C |
Standards | CSA SJOOW; UL SJOOW |
Conductor Type | Stranded |
Insulation Material | EPDM |
Stranding | 65 |
Conductor Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 10,690V (LRD32)
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Steel, - (MPLS2)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (811C)
- ASCENT UL SJOOW Portable Cord, 14 AWG, 41 Strand, 2C, CPE, Black, Sold by the FT (SJO1402OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 12 AWG, 65 Strand, 3C, CPE, Black, Sold by the FT (SJO1203OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 18 AWG, 16 Strand, 3C, CPE, Black, Sold by the FT (SJO1803OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 14 AWG, 41 Strand, 4C, CPE, Black, Sold by the FT (SJO1404OW-0/90CASC)
- ASCENT UL SJOOW Portable Cord, 16 AWG, 26 Strand, 2C, CPE, Black, Sold by the FT (SJO1602OW-0/90CASC)
- HAMMOND 6 ft. CORD, NEMA 5-15P TO IEC C13 (1581C6NA)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 13A, 16AWG, 1ft (P024-001-13A)
- Ascent Power Cables