Shop All Communication Cables
Ascent
SDT Flexible Tray Cable, 18 AWG, 5 Conductor, Unshielded, Black, Sold by the FT
Mfr # SV185(16)/TPE-ASC
Zoro # G311129930
Sold in multiples of 100 for $315.00
$315.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18
- Number of Conductors 5
- Voltage 600V
- Jacket Material TPE
- Wire Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ascent
- MFR # SV185(16)/TPE-ASC
- Zoro # G311129930
- Country of Origin United States
- Category Communication Cables
Dimensions
Wire Size | 18 |
Details
Item | Control Cable |
Number of Conductors | 5 |
Voltage | 600V |
Jacket Material | TPE |
Wire Color | Black |
Shielded / Unshielded | Unshielded; Unshielded |
Conductor Material | Bare Copper |
Insulation Material | PVC/NYLON |
Stranding | 16 |
Overall Shielding Type | Unshielded |
Temperature | 90 C |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G554)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSU25)
- SEACHOICE RCKR SWITCH 5 DPDT WHITE (11011)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF150D3)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Comm Cable, Shielded, Plenum, 22/2, 1000 Ft (E2102S.30.86)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- Ascent Communication Cables