Shop All Electrical Wire & Cable
Ascent
18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Tinned copper, PVC, Black, Sold by the FT
Mfr # F180543000
Zoro # G311130882
product price: $0.11
/ea
Sold in multiples of 25000 for $2,750.00
$2,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18
- Color Black
- Number of Conductors 1
- Standards CSA AWM;CSA TEW;UL 1015;UL 1230
- Stranding 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ascent
- MFR # F180543000
- Zoro # G311130882
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 |
Details
Color | Black |
Number of Conductors | 1 |
Standards | CSA AWM;CSA TEW;UL 1015;UL 1230 |
Stranding | 16 |
Shielding Type | Unshielded |
Voltage | 600V |
Conductor Material | Tinned Copper |
Insulation Material | PVC |
Max. Temp. | 105 C |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-OR)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00780 Diameter, Blue, 25 ft Length (16UL1429STRBLU25)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EN68)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- ASCENT 18 AWG, UL 1015 Lead Wire, 1 Strand, 105C, 600V, Bare copper, PVC, Blue, Sold by the FT (1015/18B01-3ASC)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Bare copper, PVC, Pink, Sold by the FT (1833N4B-2222AR205)
- ASCENT 12 AWG, UL 1015 Lead Wire, 65 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (1233N4B-0909AR2A2)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1833N4B-0000AR205)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Green, Sold by the FT (1033N4B-0505AR4A2)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Brown, Sold by the FT (1033N4B-0101AR4A2)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRRED100)
- Ascent Electrical Wire & Cable