Shop All Electrical Wire & Cable
Ascent
18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 1kV, Bare copper, PVC, Red, Sold by the FT
Mfr # 1833N4B-0202AD212
Zoro # G611130834
product price: $0.12
/ea
Sold in multiples of 12000 for $1,440.00
$1,440.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18
- Color Red
- Number of Conductors 1
- Insulation Material PVC
- Standards UL 1015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ascent
- MFR # 1833N4B-0202AD212
- Zoro # G611130834
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 |
Details
Color | Red |
Number of Conductors | 1 |
Insulation Material | PVC |
Standards | UL 1015 |
Voltage | 1kV |
Shielding Type | Unshielded |
Max. Temp. | 105 C |
Conductor Material | Bare Copper |
Stranding | 16 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14007)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 10ft-Blue (WL-SW-075-10-BL)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR3)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 3 Pole, 120/240V AC (QOU350)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Brown, Sold by the FT (1033N4B-0101AR4A2)
- ASCENT 12 AWG, UL 1015 Lead Wire, 65 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (1233N4B-0909AR2A2)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Bare copper, PVC, Pink, Sold by the FT (1833N4B-2222AR205)
- ASCENT 18 AWG, UL 1015 Lead Wire, 1 Strand, 105C, 600V, Bare copper, PVC, Blue, Sold by the FT (1015/18B01-3ASC)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1833N4B-0000AR205)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Green, Sold by the FT (1033N4B-0505AR4A2)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300355)
- Ascent Electrical Wire & Cable