Shop All Electrical Wire & Cable
Ascent
16 AWG, UL 1015 Lead Wire, 26 Strand, 105C, 600V, Bare copper, PVC, Dark blue, Sold by the FT
Mfr # 1633N4T-1616AD320
Zoro # G911129941
product price: $0.17
/ea
Sold in multiples of 20000 for $3,400.00
$3,400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16
- Color Blue
- Number of Conductors 1
- Insulation Material PVC
- Stranding 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ascent
- MFR # 1633N4T-1616AD320
- Zoro # G911129941
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 |
Details
Color | Blue |
Number of Conductors | 1 |
Insulation Material | PVC |
Stranding | 26 |
Shielding Type | Unshielded |
Standards | CSA AWM;CSA TEW;UL 1015;UL 1230 |
Conductor Material | Bare Copper |
Max. Temp. | 105 C |
Voltage | 600V |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 4 Conductor Stranded Multi-Paired Cable 100 ft. GY (C0560A)
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F)
- FLUKE NETWORKS Test Set, ABN Connector, Waterproof (22800009)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 24 in W, 13.09 in D, NEMA 12; 13, Screw On (C20C24)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1833N4B-0000AR205)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Green, Sold by the FT (1033N4B-0505AR4A2)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Bare copper, PVC, Pink, Sold by the FT (1833N4B-2222AR205)
- ASCENT 18 AWG, UL 1015 Lead Wire, 1 Strand, 105C, 600V, Bare copper, PVC, Blue, Sold by the FT (1015/18B01-3ASC)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Tinned copper, PVC, Blue, Sold by the FT (F18054$106)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Brown, Sold by the FT (1033N4B-0101AR4A2)
- CAROL 10 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03710.35.10)
- Ascent Electrical Wire & Cable