Shop All Electrical Wire & Cable
Ascent
14 AWG, UL 1015 Lead Wire, 41 Strand, 105C, 1kV, Tinned copper, PVC, Red, Sold by the FT
Mfr # 1433N4T-0202AD315
Zoro # G111129758
product price: $0.35
/ea
Sold in multiples of 15000 for $5,250.00
$5,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14
- Color Red
- Number of Conductors 1
- Stranding 41
- Standards CSA AWM;CSA TEW;UL 1015;UL 1230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ascent
- MFR # 1433N4T-0202AD315
- Zoro # G111129758
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 |
Details
Color | Red |
Number of Conductors | 1 |
Stranding | 41 |
Standards | CSA AWM;CSA TEW;UL 1015;UL 1230 |
Voltage | 1kV |
Conductor Material | Tinned Copper |
Insulation Material | PVC |
Shielding Type | Unshielded |
Max. Temp. | 105 C |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Pre-Galvanzd Steel (FS-200SS PG 48.00)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (LC2D09BD)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP08)
- NVENT HOFFMAN Hinged-Cover, w/Recessed Handle, Type (A20N208LP)
- ASCENT 12 AWG, UL 1015 Lead Wire, 65 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (1233N4B-0909AR2A2)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1833N4B-0000AR205)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Green, Sold by the FT (1033N4B-0505AR4A2)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Bare copper, PVC, Pink, Sold by the FT (1833N4B-2222AR205)
- ASCENT 18 AWG, UL 1015 Lead Wire, 1 Strand, 105C, 600V, Bare copper, PVC, Blue, Sold by the FT (1015/18B01-3ASC)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Tinned copper, PVC, Blue, Sold by the FT (F18054$106)
- SOUTHWIRE 500 Ft. 14 AWG Solid Blue THHN Electrical Wire (11582458)
- Ascent Electrical Wire & Cable