Shop All Electrical Wire & Cable
Ascent
12 AWG, UL 1015 Lead Wire, 65 Strand, 105C, 600V, Tinned copper, PVC, Black, Sold by the FT
Mfr # 1233N4T-0000AD315
Zoro # G711130123
Sold in multiples of 15000 for $5,550.00
$5,550.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12
- Color Black
- Number of Conductors 1
- Conductor Material Tinned Copper
- Stranding 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ascent
- MFR # 1233N4T-0000AD315
- Zoro # G711130123
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 |
Details
Color | Black |
Number of Conductors | 1 |
Conductor Material | Tinned Copper |
Stranding | 65 |
Insulation Material | PVC |
Standards | CSA AWM;CSA TEW;UL 1015;UL 1230 |
Voltage | 600V |
Shielding Type | Unshielded |
Max. Temp. | 105 C |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 20A, 600V AC, Non-Indicating (A60Q20-2)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, 304 SS (FS-200 ST4 36.00)
- DAYTON Circuit Breaker, NDB2-63 D40/3 Series 40A, 3 Pole, 480V AC, D Curve (5ZVG3)
- IDEAL Grounding Tail, 3Wire, PT, 2Fork, Green, Pk25 (30-3289)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1833N4B-0000AR205)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Brown, Sold by the FT (1033N4B-0101AR4A2)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Bare copper, PVC, Pink, Sold by the FT (1833N4B-2222AR205)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Tinned copper, PVC, Blue, Sold by the FT (F18054$106)
- ASCENT 18 AWG, UL 1015 Lead Wire, 1 Strand, 105C, 600V, Bare copper, PVC, Blue, Sold by the FT (1015/18B01-3ASC)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Green, Sold by the FT (1033N4B-0505AR4A2)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. OR (87-7512)
- Ascent Electrical Wire & Cable