Shop All Electrical Wire & Cable
Ascent
12 AWG, UL 1015 Lead Wire, 65 Strand, 105C, 1kV, Bare copper, PVC, Black, Sold by the FT
Mfr # 1233N4B-0000AD210
Zoro # G011129339
product price: $0.43
/ea
Sold in multiples of 10000 for $4,300.00
$4,300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12
- Color Black
- Number of Conductors 1
- Voltage 1kV
- Stranding 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ascent
- MFR # 1233N4B-0000AD210
- Zoro # G011129339
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 |
Details
Color | Black |
Number of Conductors | 1 |
Voltage | 1kV |
Stranding | 65 |
Insulation Material | PVC |
Shielding Type | Unshielded |
Conductor Material | Bare Copper |
Standards | CSA AWM;CSA TEW;UL 1015;UL 1230 |
Max. Temp. | 105 C |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Split Flx Tubing, Raceway, 3/8"x10 ft., Wht (FLX-3810W)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20357)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C371)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Brown, Sold by the FT (1033N4B-0101AR4A2)
- ASCENT 10 AWG, UL 1015 Lead Wire, 105 Strand, 105C, 600V, Bare copper, PVC, Green, Sold by the FT (1033N4B-0505AR4A2)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (1833N4B-0000AR205)
- ASCENT 18 AWG, UL 1015 Lead Wire, 1 Strand, 105C, 600V, Bare copper, PVC, Blue, Sold by the FT (1015/18B01-3ASC)
- ASCENT 12 AWG, UL 1015 Lead Wire, 65 Strand, 105C, 600V, Bare copper, PVC, White, Sold by the FT (1233N4B-0909AR2A2)
- ASCENT 18 AWG, UL 1015 Lead Wire, 16 Strand, 105C, 600V, Tinned copper, PVC, Blue, Sold by the FT (F18054$106)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF130US-60-04)
- Ascent Electrical Wire & Cable